Apply to be a TradeMaster!
Main product image of Studio Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Studio Under Counter Sink (White)

SKU:
0614000.020
Rating:
(0)
Q&A:
(0)
Studio Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$193.05 each
In Stock
In Stock
Get 134 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
19-3/4" Length
Product Highlight: Finish
White
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Depth (Inches)
19-3/4" Depth

Description

–
Features:
  • Rectangular undercounter mount sink
  • Unglazed rim
  • Front overflow
  • Supplied with undercounter mounting kit and template
  • Nominal Dimensions:
  • 19-3/4 in x 13-3/4 in (501 mm x 349 mm)
  • Bowl Size:
  • 18 in (wide) 12 in (front to back) 6-7/16 in (deep)

Specs

–
Length (Inches):

19-3/4"

Material:

Vitreous China

Finish:

White

Application:

Residential

Product Type:

Bathroom Sink

Width (Inches):

13-3/4"

ADA:

Yes

Series:

Studio

Depth (Inches):

19-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy