Apply to be a TradeMaster!
Main product image of Studio Under Counter Sink w/ Glazed Underside (White)
Magnifying glass
Hover image to zoom

Studio Under Counter Sink w/ Glazed Underside (White)

SKU:
0614300.020
Rating:
(0)
Q&A:
(0)
Studio Under Counter Sink w/ Glazed Underside (White)
Magnifying glass
Hover image to zoom
$238.55 each
In Stock
In Stock
Get 16 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
19-3/4" Depth
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Length (Inches)
19-3/4" Length
Product Highlight: Finish
White

Description

–
Features:
  • Rectangular undercounter mount sink
  • Unglazed rim
  • Front overflow
  • Supplied with undercounter mounting kit and template
  • Nominal Dimensions:
  • 21-1/4 in x 15-1/4 in (540 x 387 mm)
  • Bowl Size:
  • 18 in (wide) 12 in (front to back) 6-7/16 in (deep)

Specs

–
Depth (Inches):

19-3/4"

Width (Inches):

13-3/4"

Series:

Studio

ADA:

Yes

Length (Inches):

19-3/4"

Product Type:

Bathroom Sink

Finish:

White

Application:

Residential

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy