Apply to be a TradeMaster!
Main product image of Studio 22" x 18-1/2" Above Counter Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Studio 22" x 18-1/2" Above Counter Sink w/ Center Hole Only (White)

SKU:
0621001.020
Rating:
(0)
Q&A:
(0)
Studio 22" x 18-1/2" Above Counter Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$426.94 each
In Stock
In Stock
Get 19 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
18-1/2" Width
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
22" Depth

Description

–
Features:
  • Contemporary above-countertop rectangular sink design
  • Integral faucet deck for single hole faucet
  • Rear overflow
  • Fits most standard 22" vanities; separate vanity top not required
  • Nominal Dimensions:
  • 22 in x 18-1/2 in x 4-1/2 in (559 mm x 470 mm x 114 mm)
  • Bowl Size:
  • 19-1/4 in (wide) 12-5/8 in (front to back) 2-5/8 in (deep)

Specs

–
Series:

Studio

Application:

Residential

Product Type:

Bathroom Sink

Length (Inches):

22"

ADA:

No

Width (Inches):

18-1/2"

Finish:

White

Depth (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy