Apply to be a TradeMaster!
Main product image of Orbit Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Orbit Under Counter Sink (White)

SKU:
0630000.020
Rating:
(0)
Q&A:
(0)
Orbit Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$296.73 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Width (Inches)
15-1/2" Width
Product Highlight: Depth (Inches)
15-1/2" Depth
Product Highlight: Length (Inches)
15-1/2" Length

Description

–
Features:
  • Round undercounter mount sink
  • Unglazed rim
  • Front overflow
  • Supplied with kit for undercounter installation
  • Nominal Dimensions:
  • 15-1/2" (394 mm) dia.
  • Bowl Size:
  • 12-3/4" (324 mm) dia.
  • 4-3/8" (111 mm) deep

Specs

–
Finish:

White

Width (Inches):

15-1/2"

Application:

Residential

ADA:

Yes

Product Type:

Bathroom Sink

Depth (Inches):

15-1/2"

Material:

Vitreous China

Length (Inches):

15-1/2"

Series:

Orbit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy