Apply to be a TradeMaster!
Main product image of Boulevard Center Hole Only Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom

Boulevard Center Hole Only Pedestal Sink Top (White)

SKU:
0641001.020
Rating:
(0)
Q&A:
(0)
Boulevard Center Hole Only Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom
$273.57 each
In Stock
In Stock
Get 18 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
19" Width
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
24" Depth

Description

–
Features:
  • Vitreous china
  • Classic styled rectangular lavatory
  • Rear overflow
  • Design coordinates with Studio Cadet 3 Toilet
  • Basin has flat bottom to also allow use as a countertop sink (with U-shaped cut out)
  • Requires U-shaped counter cut out
  • Template supplied
  • Nominal Dimensions:
  • 24 in x 19 in x 35-1/2 in (609 mm x 482 mm x 901 mm)
  • Bowl Size: ;17.0 in (wide) 12-1/2 in (front to back) 5 in (deep)

Specs

–
Length (Inches):

24"

Application:

Residential

Width (Inches):

19"

Finish:

White

Depth (Inches):

24"

Series:

Boulevard

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy