Apply to be a TradeMaster!
Main product image of Boulevard Center Hole Only Pedestal Sink Top and Leg Combination (White)
Magnifying glass
Hover image to zoom

Boulevard Center Hole Only Pedestal Sink Top and Leg Combination (White)

SKU:
0641100.020
Rating:
(0)
Q&A:
(0)
Boulevard Center Hole Only Pedestal Sink Top and Leg Combination (White)
Magnifying glass
Hover image to zoom
$403.13 each
In Stock
In Stock
Get 26 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length (Inches)
24" Length
Product Highlight: Depth (Inches)
24" Depth
Product Highlight: Height (Inches)
35-1/2" Height
Product Highlight: Width (Inches)
19" Width

Description

–
Features:
  • Classic-styled rectangular pedestal lavatory
  • Rear overflow
  • Supplied with mounting kit
  • Faucet holes center hole only
  • Right Height for greater comfort during use
  • Design coordinates with Studio Cadet 3 toilet
  • Basin has flat bottom to also allow use as an above counter or a countertop sin
  • Nominal Dimensions:
  • 24 in x 19 in x 35-1/2 in (609 mm x 482 mm x 901 mm)
  • Bowl Size:;17.0 in (wide) x 12-1/2 in (front to back) x 5 in (deep)

Specs

–
Color:

White

Length (Inches):

24"

Series:

Boulevard

Depth (Inches):

24"

Height (Inches):

35-1/2"

Width (Inches):

19"

Product Type:

Bathroom Sink

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy