Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Sinks
Boulevard 8" Widespread Pedestal Sink Top and Leg Combination (White)
Brand:
American Standard
SKU:
0641800.020
Rating:
(0)
Q&A:
(0)
Hover image to zoom
0641800.020 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.
MANUALS (2)
Submittal Sheet
Install Instructions
Submittal Sheet
Install Instructions
Product Highlights
–
24" Length
19" Width
35-1/2" Height
24" Depth
White
Description
–
Features:
Classic-styled rectangular pedestal lavatory
Rear overflow
Faucet holes on 8" (203 mm) centers
Supplied with mounting kit
Right Height for greater comfort during use
Design coordinates with Studio Cadet 3 toilet
Basin has flat bottom to also allow use as an above counter or a countertop sink
Nominal Dimensions:
24 in x 19 in x 35-1/2 in (609 mm x 482 mm x 901 mm)
Bowl Size:;17.0 in (wide) x 12-1/2 in (front to back) x 5 in (deep)
Specs
–
Application:
Residential
ADA:
No
Product Type:
Bathroom Sink
Length (Inches):
24"
Width (Inches):
19"
Series:
Boulevard
Height (Inches):
35-1/2"
Depth (Inches):
24"
Finish:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video