Apply to be a TradeMaster!
Main product image of Studio Carre Drop-In Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Studio Carre Drop-In Sink w/ Center Hole Only (White)

SKU:
0642001.020
Rating:
(0)
Q&A:
(0)
Studio Carre Drop-In Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$259.12 each
In Stock
In Stock
Get 29 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Length (Inches)
16-1/4" Length
Product Highlight: Depth (Inches)
16-1/4" Depth
Product Highlight: Width (Inches)
16-1/4" Width

Description

–
Features:
  • Square self-rimming countertop sink with rectangular curved bottom bowl
  • Made from vitreous china
  • Rear overflow
  • Cutout template supplied
  • Faucet ledge (Faucet not included)
  • Shown with Topic 7038.801 Widespread Faucet (Not included)
  • Nominal Dimensions:
  • 16-3/8 in x 16-3/8 in (415 mm x 415 mm)
  • Bowl Size:
  • 12-1/2 in (wide) 9-3/8 in (front to back) 4-3/4 in (deep)

Specs

–
Finish:

White

ADA:

Yes

Length (Inches):

16-1/4"

Depth (Inches):

16-1/4"

Application:

Residential

Material:

Vitreous China

Series:

Studio

Product Type:

Bathroom Sink

Width (Inches):

16-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy