Apply to be a TradeMaster!
Main product image of 20" x 17" Studio Drop-In Sink With Center Hole Only (White)
Magnifying glass
Hover image to zoom

20" x 17" Studio Drop-In Sink With Center Hole Only (White)

SKU:
0643001.020
Rating:
(0)
Q&A:
(0)
20" x 17" Studio Drop-In Sink With Center Hole Only (White)
Magnifying glass
Hover image to zoom
$339.08 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
21" Depth
Product Highlight: Length (Inches)
21" Length
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Finish
White

Description

–
Features:
  • Rectangular self-rimming drop in sink
  • Made from vitreous china
  • Front overflow
  • Cutout template supplied
  • Faucet ledge (Faucet not included)
  • Shown with Topic 7038.801 Widespread Faucet (Not included)
  • Nominal Dimensions:
  • 21 in x 17-3/4 in (533 mm x 451 mm)
  • Bowl Size:
  • 18 in (wide) 12 in (front to back) 4-1/2 in (deep)

Specs

–
Application:

Residential

Series:

Studio

Depth (Inches):

21"

ADA:

Yes

Material:

Vitreous China

Length (Inches):

21"

Product Type:

Bathroom Sink

Width (Inches):

17-3/4"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy