Apply to be a TradeMaster!
Main product image of 20" x 17" Studio Drop-In Sink With 8" Widespread (White)
Magnifying glass
Hover image to zoom

20" x 17" Studio Drop-In Sink With 8" Widespread (White)

SKU:
0643008.020
Rating:
(0)
Q&A:
(0)
20" x 17" Studio Drop-In Sink With 8" Widespread (White)
Magnifying glass
Hover image to zoom
$339.08 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
21" Depth
Product Highlight: Length (Inches)
21" Length

Description

–
Features:
  • Rectangular self-rimming drop in sink
  • Made from vitreous china
  • Front overflow
  • Cutout template supplied
  • Faucet ledge (Faucet not included)
  • Shown with Topic 7038.801 Widespread Faucet (Not included)
  • Nominal Dimensions:
  • 21 in x 17-3/4 in (533 mm x 451 mm)
  • Bowl size:
  • 18 in (wide) 12 in (front to back) 4-1/2 in (deep)

Specs

–
Width (Inches):

17-3/4"

ADA:

Yes

Finish:

White

Product Type:

Bathroom Sink

Series:

Studio

Application:

Residential

Depth (Inches):

21"

Material:

Vitreous China

Length (Inches):

21"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy