Apply to be a TradeMaster!
Main product image of Town Square S Drop-In Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Town Square S Drop-In Sink w/ Center Hole Only (White)

SKU:
1203001.020
Rating:
(0)
Q&A:
(0)
Town Square S Drop-In Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$363.16 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
24" Depth
Product Highlight: Width (Inches)
19-1/16" Width
Product Highlight: Length (Inches)
24" Length

Description

–
Features:
  • Crown molding details inspired by classic American architecture
  • Coordinates with the entire Town Square S Bathroom Collection
  • Predrilled for faucet
  • Fine fireclay with a smooth, lustrous finish
  • Front overflow
  • Tapered interior bowl design
  • Cut-out template included
  • Measures 23-1/8" x 18-3/4"

Specs

–
Finish:

White

Application:

Residential

Series:

Town Square S

Depth (Inches):

24"

ADA:

Yes

Width (Inches):

19-1/16"

Material:

Fireclay

Product Type:

Bathroom Sink

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy