Apply to be a TradeMaster!
Main product image of 18" Wall Mount Right Angle Showerhead Arm (Chrome)
Magnifying glass
Hover image to zoom

18" Wall Mount Right Angle Showerhead Arm (Chrome)

SKU:
1660118.002
Rating:
(0)
Q&A:
(0)
18" Wall Mount Right Angle Showerhead Arm (Chrome)
Magnifying glass
Hover image to zoom
$101.30 each
In Stock
In Stock
Get 9 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Height (Inches)
3-13/16" Height
Product Highlight: Width (Inches)
2-9/16" Width
Product Highlight: Length (Inches)
18-3/8" Length
Product Highlight: Depth (Inches)
18-3/8" Depth
Product Highlight: Material
Brass

Description

–
Features:
  • Easy to install
  • Right angle bend
  • Available in beautiful finishes

Specs

–
Finish:

Chrome

Height (Inches):

3-13/16"

Width (Inches):

2-9/16"

Length (Inches):

18-3/8"

Application:

Residential

Depth (Inches):

18-3/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy