Apply to be a TradeMaster!
Main product image of Extender Square Body Spray (Brushed Nickel)
Magnifying glass
Hover image to zoom

Extender Square Body Spray (Brushed Nickel)

SKU:
1660140.295
Rating:
(0)
Q&A:
(0)
Extender Square Body Spray (Brushed Nickel)
Magnifying glass
Hover image to zoom
$183.14 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Depth (Inches)
0.4" Depth
Product Highlight: Length (Inches)
0.4" Length
Product Highlight: Width (Inches)
2.9" Width
Product Highlight: Height (Inches)
2.9" Height

Description

–
Features:
  • Flush mount body spray for a clean look
  • Variable spray options to customize shower experience to personal taste. Adjusts from conventional spray, to massage spray, to combination spray
  • Easy to clean spray face
  • Spray face automatically extends when water is turned on and retracts when water is off
  • Angle adjustable. Spray position adjusts up to 15° in any direction
  • Limited Lifetime Warranty function and finish
  • Includes exclusive plaster guard and rough-in kit
  • 1-piece installation with no loose parts to lose or reassemble on site

Specs

–
Flow Rate:

1.5 GPM

Product Type:

Spray Head

Application:

Residential

Country of Origin:

China

Finish:

Brushed Nickel

Flow Rate (GPM):

1.5

Depth (Inches):

0.4"

Length (Inches):

0.4"

Width (Inches):

2.9"

Height (Inches):

2.9"

Series:

Extender

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy