Apply to be a TradeMaster!
Main product image of Rain 12" Ceiling Mount Rain Showerhead Arm (Chrome)
Magnifying glass
Hover image to zoom

Rain 12" Ceiling Mount Rain Showerhead Arm (Chrome)

SKU:
1660190.002
Rating:
(0)
Q&A:
(0)
Rain 12" Ceiling Mount Rain Showerhead Arm (Chrome)
Magnifying glass
Hover image to zoom
$55.76 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Height (Inches)
11.8" Height
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Depth (Inches)
2.5" Depth
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome

Description

–
Features:
  • Extendable shower arm for ceiling application
  • Durable brass construction is ideal for prolonged contact with water
  • Standard 1/2-inch NPT thread works with many different showerheads
  • Easy to install
  • Available in other finishes matching your other fittings
  • Extendable shower arm for ceiling application
  • 2 1/2-inch ceiling flange
  • 12-inch length

Specs

–
Length (Inches):

2-1/2"

Height (Inches):

11.8"

Width (Inches):

2-1/2"

Depth (Inches):

2.5"

Installation Type:

Wall Mount

Application:

Residential

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy