Apply to be a TradeMaster!
Main product image of 12" Wall Mount Right Angle Rain Showerhead Arm
Magnifying glass
Hover image to zoom

12" Wall Mount Right Angle Rain Showerhead Arm

SKU:
1660194.243
Rating:
(0)
Q&A:
(0)
12" Wall Mount Right Angle Rain Showerhead Arm
Magnifying glass
Hover image to zoom
$119.64 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Depth (Inches)
11-13/16" Depth
Product Highlight: Width (Inches)
2-9/16" Width
Product Highlight: Length (Inches)
11-13/16" Length
Product Highlight: Height (Inches)
3-13/16" Height
Product Highlight: Material
Brass

Description

–
Features:
  • Extendable shower arm for wall mount application
  • Standard 1/2-inch NPT thread works with many different showerheads
  • Right angle bend
  • Fits virtually all showerheads
  • Available in other finishes matching your other fittings
  • 12-inch length
  • Brass construction

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Depth (Inches):

11-13/16"

Width (Inches):

2-9/16"

Length (Inches):

11-13/16"

Height (Inches):

3-13/16"

Material:

Brass

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy