Apply to be a TradeMaster!
Main product image of 12" Wall Mount Shepherd's Hook Rain Showerhead Arm (Brushed Nickel)
Magnifying glass
Hover image to zoom

12" Wall Mount Shepherd's Hook Rain Showerhead Arm (Brushed Nickel)

SKU:
1660198.295
Rating:
(0)
Q&A:
(0)
12" Wall Mount Shepherd's Hook Rain Showerhead Arm (Brushed Nickel)
Magnifying glass
Hover image to zoom
$116.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Depth (Inches)
13" Depth
Product Highlight: Length (Inches)
13" Length
Product Highlight: Height (Inches)
6.3" Height

Description

–
Features:
  • Drenching rain water flow
  • Easy clean showerheads
  • Brass construction
  • 2.5 gpm maximum flow
  • 12-inch length
  • 1/2-inch NPT thread

Specs

–
Width (Inches):

2-1/2"

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Depth (Inches):

13"

Application:

Residential

Length (Inches):

13"

Height (Inches):

6.3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy