Apply to be a TradeMaster!
Main product image of Standard 36" Shower Slide Bar (Chrome)
Magnifying glass
Hover image to zoom

Standard 36" Shower Slide Bar (Chrome)

SKU:
1660236.002
Rating:
(0)
Q&A:
(0)
Standard 36" Shower Slide Bar (Chrome)
Magnifying glass
Hover image to zoom
$113.01 each
In Stock
In Stock
Get 10 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
35-7/16" Width
Product Highlight: Material
Copper
Product Highlight: Finish
Chrome

Description

–
Features:
  • Adjustable shower holder can be set at any height or position along the bar
  • Angles up to 45 degrees

Specs

–
ADA:

No

Width (Inches):

35-7/16"

Material:

Copper

Finish:

Chrome

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy