1660512.002 is an original Colony Pro 1.75 gpm/6.6 L/min Water-Saving Showerhead (Chrome) manufactured by American Standard.
| Length (Inches): | 3.3" |
|---|---|
| Height (Inches): | 3.6" |
| Product Type: | Showerhead |
| Width (Inches): | 3.6" |
| Series: | Colony Pro |
| Depth (Inches): | 3.3" |
| Application: | Residential |
| Flow Rate (GPM): | 1.75 |
| Finish: | Chrome |