Apply to be a TradeMaster!
Main product image of Town Square S 6-1/4" 2.5 gpm/9.5 L/min Fixed Showerhead (Brushed Nickel)
Magnifying glass
Hover image to zoom

Town Square S 6-1/4" 2.5 gpm/9.5 L/min Fixed Showerhead (Brushed Nickel)

SKU:
1660516.295
Rating:
(0)
Q&A:
(0)
Town Square S 6-1/4" 2.5 gpm/9.5 L/min Fixed Showerhead (Brushed Nickel)
Magnifying glass
Hover image to zoom
$96.85 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
6-5/16" Height
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
6-5/16" Width
Product Highlight: Length (Inches)
2-11/16" Length

Description

–
Features:
  • Drenching single-function shower flow
  • Easy to clean spray nozzles won't clog
  • Pressure-compensating flow control device

Specs

–
Height (Inches):

6-5/16"

Depth (Inches):

2-11/16"

ADA:

Yes

Finish:

Brushed Nickel

Product Type:

Showerhead

Country of Origin:

China

Series:

Town Square S

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Width (Inches):

6-5/16"

Application:

Residential

Length (Inches):

2-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy