Apply to be a TradeMaster!
Main product image of Studio S 8" 1.8 gpm/6.8 L/min Water-Saving Rain Showerhead (Chrome)
Magnifying glass
Hover image to zoom

Studio S 8" 1.8 gpm/6.8 L/min Water-Saving Rain Showerhead (Chrome)

SKU:
1660528.002
Rating:
(0)
Q&A:
(0)
Studio S 8" 1.8 gpm/6.8 L/min Water-Saving Rain Showerhead (Chrome)
Magnifying glass
Hover image to zoom
$83.85 each
In Stock
In Stock
Get 6 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
2-3/8" Depth
Product Highlight: Width (Inches)
7-7/8" Width
Product Highlight: Length (Inches)
2-3/8" Length
Product Highlight: Material
Plastic
Product Highlight: Height (Inches)
7-7/8" Height
Product Highlight: Finish
Chrome

Description

–
Features:
  • Easy clean showerhead for simple removal of calcium and lime build up
  • Sleek, thin profile
  • Brass construction
  • Pressure-compensating flow control device

Specs

–
Product Type:

Showerhead

Depth (Inches):

2-3/8"

Application:

Residential

Flow Rate:

1.8 GPM

Width (Inches):

7-7/8"

Length (Inches):

2-3/8"

Series:

Studio S

Material:

Plastic

Height (Inches):

7-7/8"

Finish:

Chrome

Country of Origin:

China

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy