Shop Klein Tools Limited Time Promotion
Main product image of Minimalist 1.8 gpm/6.8 L/min Single Function Water-Saving Hand Shower (Matte Black)
Magnifying glass
Hover image to zoom

Minimalist 1.8 gpm/6.8 L/min Single Function Water-Saving Hand Shower (Matte Black)

SKU:
1660609.243
Rating:
(0)
Q&A:
(0)
Minimalist 1.8 gpm/6.8 L/min Single Function Water-Saving Hand Shower (Matte Black)
Magnifying glass
Hover image to zoom
$142.88 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Finish
Matte Black
Product Highlight: Height (Inches)
7-1/2" Height
Product Highlight: Material
Brass
Product Highlight: Depth (Inches)
1" Depth
Product Highlight: Length (Inches)
1" Length

Description

–
Features:
  • Durable brass construction
  • Easy to install
  • Available in beautiful finishes

Specs

–
Width (Inches):

1"

Finish:

Matte Black

Product Type:

Handshower

Application:

Residential

Height (Inches):

7-1/2"

ADA:

No

Flow Rate (GPM):

1.8

Material:

Brass

Depth (Inches):

1"

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy