Apply to be a TradeMaster!
Main product image of 3-Function 4-3/4" 1.8 gpm/6.8 L/min Water-Saving Showerhead (Chrome)
Magnifying glass
Hover image to zoom

3-Function 4-3/4" 1.8 gpm/6.8 L/min Water-Saving Showerhead (Chrome)

SKU:
1660652.002
Rating:
(0)
Q&A:
(0)
3-Function 4-3/4" 1.8 gpm/6.8 L/min Water-Saving Showerhead (Chrome)
Magnifying glass
Hover image to zoom
$88.95 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4.7" Length
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
4.7" Depth
Product Highlight: Height (Inches)
3.3" Height
Product Highlight: Width (Inches)
4.7" Width

Description

–
Features:
  • 4-3/4" diameter easy clean showerhead
  • Adjusts from Gentle Rain to Hard Rain to Massage
  • Pressure compensating flow control device
  • Showerhead only
  • 30 Percent water savings
  • 1.75 gpm/6.6 L/min flow restrictor

Specs

–
Length (Inches):

4.7"

Finish:

Chrome

Depth (Inches):

4.7"

Flow Rate (GPM):

1.8

Height (Inches):

3.3"

ADA:

No

Product Type:

Showerhead

Application:

Residential

Width (Inches):

4.7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy