Apply to be a TradeMaster!
Main product image of Round 30" Shower Slide Bar (Matte Black)
Magnifying glass
Hover image to zoom

Round 30" Shower Slide Bar (Matte Black)

SKU:
1660730.243
Rating:
(0)
Q&A:
(0)
Round 30" Shower Slide Bar (Matte Black)
Magnifying glass
Hover image to zoom
$110.78 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2.8" Length
Product Highlight: Height (Inches)
30" Height
Product Highlight: Depth (Inches)
2.8" Depth
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
5.4" Width

Description

–
Features:
  • Adjustable shower holder
  • Adjustable bracket for personal showers
  • Slide bars for hands free showering
  • Adjustable setting for any height
  • Available in four different finishes

Specs

–
Length (Inches):

2.8"

Height (Inches):

30"

Application:

Residential

Depth (Inches):

2.8"

Finish:

Matte Black

Width (Inches):

5.4"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy