Apply to be a TradeMaster!
Main product image of 1.5 gpm/5.7 Lpf 3-Function Hand Shower w/ Pause Feature (Chrome)
Magnifying glass
Hover image to zoom

1.5 gpm/5.7 Lpf 3-Function Hand Shower w/ Pause Feature (Chrome)

SKU:
1660766.002
Rating:
(0)
Q&A:
(0)
1.5 gpm/5.7 Lpf 3-Function Hand Shower w/ Pause Feature (Chrome)
Magnifying glass
Hover image to zoom
$47.97 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Height (Inches)
3-3/8" Height
Product Highlight: Depth (Inches)
9-1/2" Depth
Product Highlight: Width (Inches)
3-3/8" Width

Description

–
Features:
  • Pause feature: Non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
  • Pressure-compensating flow control device
  • Easy clean spray nozzles: Allows for easy cleaning of lime and calcium build up
  • Includes check valve
  • 1.5 gpm/5.7 Lpm maximum flow rate

Specs

–
Product Type:

Handshower

Flow Rate (GPM):

1.5

Finish:

Chrome

Length (Inches):

9-1/2"

ADA:

Yes

Height (Inches):

3-3/8"

Application:

Commercial

Depth (Inches):

9-1/2"

Width (Inches):

3-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy