Apply to be a TradeMaster!
Main product image of Spectra Handheld 1.8 gpm/6.8 L/min 30" 4-Function Slide Bar Kit (Matte Black)
Magnifying glass
Hover image to zoom

Spectra Handheld 1.8 gpm/6.8 L/min 30" 4-Function Slide Bar Kit (Matte Black)

SKU:
1660774.243
Rating:
(0)
Q&A:
(0)
Spectra Handheld 1.8 gpm/6.8 L/min 30" 4-Function Slide Bar Kit (Matte Black)
Magnifying glass
Hover image to zoom
$269.10 each
In Stock
In Stock
Get 11 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.4" Length
Product Highlight: Height (Inches)
31.7" Height
Product Highlight: Width (Inches)
9.2" Width
Product Highlight: Finish
Matte Black
Product Highlight: Depth (Inches)
7.4" Depth

Description

–
Features:
  • Hand shower kit includes the Spectra+ hand shower, 30-inch shower rail, 59-inch shower hose, and wall supply
  • Spectra+ hand shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
  • AquaToggle easily changes sprays for Hand Shower
  • Shower bracket attaches to all standard shower arms
  • 4-function shower head with different spray patterns to fit a variety of needs
  • 1.8 gpm flow rate

Specs

–
Length (Inches):

7.4"

Height (Inches):

31.7"

Product Type:

Handshower

Width (Inches):

9.2"

Application:

Residential

ADA:

No

Flow Rate (GPM):

1.8

Finish:

Matte Black

Depth (Inches):

7.4"

Series:

Spectra

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy