Apply to be a TradeMaster!
Main product image of Spectra Handheld 1.8 gpm/6.8 L/min 30" 4-Function Slide Bar Kit (Brushed Nickel)
Magnifying glass
Hover image to zoom

Spectra Handheld 1.8 gpm/6.8 L/min 30" 4-Function Slide Bar Kit (Brushed Nickel)

SKU:
1660774.295
Rating:
(0)
Q&A:
(0)
Spectra Handheld 1.8 gpm/6.8 L/min 30" 4-Function Slide Bar Kit (Brushed Nickel)
Magnifying glass
Hover image to zoom
1660774.295 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Depth (Inches)
7.4" Depth
Product Highlight: Length (Inches)
7.4" Length
Product Highlight: Width (Inches)
9.2" Width
Product Highlight: Height (Inches)
31.7" Height
Product Highlight: Finish
Brushed Nickel

Description

Features:
  • Hand shower kit includes the Spectra+ hand shower, 30-inch shower rail, 59-inch shower hose, and wall supply
  • Spectra+ hand shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
  • AquaToggle easily changes sprays for Hand Shower
  • Shower bracket attaches to all standard shower arms
  • 4-function shower head with different spray patterns to fit a variety of needs
  • 1.8 gpm flow rate

Specs

Depth (Inches):

7.4"

ADA:

No

Product Type:

Handshower

Length (Inches):

7.4"

Width (Inches):

9.2"

Height (Inches):

31.7"

Application:

Residential

Series:

Spectra

Finish:

Brushed Nickel

Flow Rate (GPM):

1.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm