Apply to be a TradeMaster!
Main product image of Pekoe 35" x 18" Stainless Steel Undermount Double-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Pekoe 35" x 18" Stainless Steel Undermount Double-Bowl Kitchen Sink (Stainless Steel)

SKU:
18CR.9351800.075
Rating:
(0)
Q&A:
(0)
Pekoe 35" x 18" Stainless Steel Undermount Double-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$841.84 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Depth (Inches)
18" Depth
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
35" Width
Product Highlight: Height (Inches)
9" Height

Description

–
Features:
  • Premium 18-gauge stainless steel
  • Undermount installation for a custom look
  • Handmade 35 x 18 x 9-inch offset double-bowl sink
  • Includes Two Drains (9028000.075)
  • Installation hardware, cutout template and instructions included
  • 39-inch Cabinet Required
  • Equipped with SoundSecure+ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bottom grids included for extra scratch protection

Specs

–
Length (Inches):

18"

Depth (Inches):

18"

Finish:

Stainless Steel

Number of Basins:

2

Width (Inches):

35"

Product Type:

Kitchen Sink

Application:

Residential

Series:

Pekoe

Height (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy