The Day Savers – A National Tradesmen Day Contest
Main product image of Pekoe 23" x 18" Stainless Steel Undermount 1-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Pekoe 23" x 18" Stainless Steel Undermount 1-Bowl Kitchen Sink (Stainless Steel)

SKU:
18SB.10231800.075
Rating:
(0)
Q&A:
(0)
Pekoe 23" x 18" Stainless Steel Undermount 1-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$841.52 each
Out of Stock
Out of Stock
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
18" Length
Product Highlight: Height (Inches)
10" Height
Product Highlight: Width (Inches)
23" Width
Product Highlight: Depth (Inches)
18" Depth

Description

Features:
  • Premium 18-Gauge Stainless Steel
  • Undermount Installation for a custom look
  • Handmade 21 x 18 x 10 in (533 x 406 x 254 mm) Single-Bowl Sink
  • Includes Waste fitting Drain (9028000.075)
  • Installation hardware, cutout template and instructions included
  • 26-inch Cabinet Required
  • Equipped with SoundSecure+ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bottom grids included for extra scratch protection

Specs

Series:

Pekoe

Finish:

Stainless Steel

Length (Inches):

18"

Height (Inches):

10"

Width (Inches):

23"

Application:

Residential

Product Type:

Kitchen Sink

Depth (Inches):

18"

Number of Basins:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy