Shop Resideo Sale
Main product image of Portsmouth 16" x 16" Stainless Steel Undermount Round 1-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Portsmouth 16" x 16" Stainless Steel Undermount Round 1-Bowl Kitchen Sink (Stainless Steel)

SKU:
18SB.7001600S.075
Rating:
(0)
Q&A:
(0)
Portsmouth 16" x 16" Stainless Steel Undermount Round 1-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$363.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
7" Height
Product Highlight: Length (Inches)
16-3/8" Length
Product Highlight: Depth (Inches)
16-3/8" Depth
Product Highlight: Width (Inches)
16-3/8" Width
Product Highlight: Finish
Stainless Steel

Description

–
Features:
  • Durable 18-gauge stainless steel
  • 16" round and 7" deep
  • SoundSecure+: Exceptional sound deadening with rubber sound pads on both the bottom and sides on the underside of your sink for extra protection against unwanted noise and vibration
  • StoneLock: Multi-layer spray insulation covers the underside of your sink to further help with sound absorption and to minimize condensation
  • Includes drain and strainer
  • Limited Lifetime Warranty on Sink; 1 year Limited Warranty on all accessories

Specs

–
Product Type:

Kitchen Sink

Application:

Residential

Height (Inches):

7"

Length (Inches):

16-3/8"

Number of Basins:

1

Depth (Inches):

16-3/8"

Width (Inches):

16-3/8"

Series:

Portsmouth

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy