Apply to be a TradeMaster!
Main product image of Portsmouth 18" x 16" Stainless Steel Undermount 1-Bowl ADA Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Portsmouth 18" x 16" Stainless Steel Undermount 1-Bowl ADA Kitchen Sink (Stainless Steel)

SKU:
18SB6181600S.075
Rating:
(0)
Q&A:
(0)
Portsmouth 18" x 16" Stainless Steel Undermount 1-Bowl ADA Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$499.44 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15-15/16" Length
Product Highlight: Width (Inches)
17-13/16" Width
Product Highlight: Height (Inches)
6" Height
Product Highlight: Finish
Stainless Steel
Product Highlight: Depth (Inches)
15-15/16" Depth

Description

–
Features:
  • Single-bowl stainless steel kitchen sink
  • 18-gauge stainless steel
  • 6" depth
  • Undermount installation
  • 21" (533 mm) cabinet required
  • Includes: - 9028000.075 Waste Fitting - 791676-100.0070A Undermount Sink Clips
  • Features SoundSecure+ sound pads
  • Features StoneLock undercoating
  • Cutout template and instructions included
  • Nominal Dimensions: 17-13/16" x 15-15/16" x 6" (453 x 405 x 152 mm);Bowl Size: 15-7/8" (403 mm) wide 13-15/16" (354 mm) front to back 6" (152 mm) deep

Specs

–
Series:

Portsmouth

Length (Inches):

15-15/16"

Product Type:

Kitchen Sink

ADA:

Yes

Application:

Residential

Width (Inches):

17-13/16"

Height (Inches):

6"

Finish:

Stainless Steel

Depth (Inches):

15-15/16"

Number of Basins:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy