Apply to be a TradeMaster!
Main product image of Edgewater 33" x 22" Stainless Steel 1-Hole Dual Mount 1-Bowl ADA Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Edgewater 33" x 22" Stainless Steel 1-Hole Dual Mount 1-Bowl ADA Kitchen Sink (Stainless Steel)

SKU:
18SB6332211.075
Rating:
(0)
Q&A:
(0)
Edgewater 33" x 22" Stainless Steel 1-Hole Dual Mount 1-Bowl ADA Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$629.20 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
22" Length
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
22" Depth
Product Highlight: Width (Inches)
33" Width

Description

–
Features:
  • Fabricated single-bowl stainless steel kitchen sink
  • 18-gauge stainless steel
  • 6" depth with offset drain
  • Zero radius corners
  • Dual mount (top or under) installation
  • Single hole
  • Features SoundSecure+ sound pads
  • Features StoneLock undercoating
  • 36" (914 mm) cabinet required
  • Limited Lifetime Warranty;Nominal Dimensions: 33" x 22" x 6" (838 x 559 x 152 mm);Bowl Size: 30-1/4" (768 mm) wide 16-1/2" (420 mm) front to back 6" (152 mm) deep

Specs

–
ADA:

Yes

Application:

Residential

Finish:

Stainless Steel

Length (Inches):

22"

Height (Inches):

6"

Product Type:

Kitchen Sink

Depth (Inches):

22"

Width (Inches):

33"

Number of Basins:

1

Series:

Edgewater

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy