Apply to be a TradeMaster!
Main product image of Colony 33" x 22" Stainless Steel 4-Hole Topmount Double-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Colony 33" x 22" Stainless Steel 4-Hole Topmount Double-Bowl Kitchen Sink (Stainless Steel)

SKU:
20DB.8332284S.075
Rating:
(0)
Q&A:
(0)
Colony 33" x 22" Stainless Steel 4-Hole Topmount Double-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$367.11 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
32-15/16" Length
Product Highlight: Width (Inches)
21-15/16" Width
Product Highlight: Height (Inches)
8" Height
Product Highlight: Finish
Stainless Steel
Product Highlight: Depth (Inches)
32-15/16" Depth

Description

–
Features:
  • Durable 20-gauge stainless steel
  • Convenient top mount installation
  • 33 x 22 x 8-inch double bowl sink
  • Includes (2) 9028000.075 drains
  • Installation hardware, cutout template and instructions included
  • 36-inch Cabinet Required
  • Equipped with SoundSecure rubber sound pads on the bottom of your sink to reduce excess sound and vibration
  • Features StoneLock multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Each bowl size: 14 x 16 x 8-inch

Specs

–
Length (Inches):

32-15/16"

Width (Inches):

21-15/16"

Series:

Colony

Number of Basins:

2

Application:

Residential

Product Type:

Kitchen Sink

Height (Inches):

8"

Finish:

Stainless Steel

Depth (Inches):

32-15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy