Apply to be a TradeMaster!
Main product image of Princeton Americast 60 x 30" Integral Apron Bathtub w/ Left Hand Outlet
Magnifying glass
Hover image to zoom

Princeton Americast 60 x 30" Integral Apron Bathtub w/ Left Hand Outlet

SKU:
2390202.222
Rating:
(0)
Q&A:
(0)
Princeton Americast 60 x 30" Integral Apron Bathtub w/ Left Hand Outlet
Magnifying glass
Hover image to zoom
$966.56 each
In Stock
In Stock
Get 2 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 0.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Porcelain, Linen
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Cast iron can't keep up! A revolutionary, cost-efficient alternative to cast iron, the Princeton Americast® Apron-Front Bathtub from American Standard is lighter for easier installation. The exclusive, patented Americast technology incorporates a glossy enamel top layer that’s easy to clean, a steel center for strength, and a thick, insulating layer to keep water warmer for a longer, more enjoyable bath. This traditional alcove tub has contoured lumbar support, beveled headrest and safe, slip-resistant surface.

Features:
  • Americast® engineered steel with glossy porcelain finish
  • Full Stansure™ slip-resistant floor surface
  • Recessed bath with integral apron
  • Integral 3-sided tile/water retention flange for easy Installation
  • Integral lumbar support with beveled headrest
  • Pre-leveled tub bottom for easier installation
  • ADA compliant
  • 10 Year Warranty
Specifications:
  • Bath Therapy Type: Soaking
  • Certifications: ADA,No
  • Tub Type: Alcove Rectangular Bath Tub
  • Tub Water Capacity: 42
  • Drain Location: Left
  • Maximum Occupants: 1
  • Tub Dimensions: 13.625,9.5
  • Warranty: 10 Year Limited Warranty

Specs

–
Material:

Steel

Product Type:

Bathtub

Finish:

Porcelain

Linen

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy