Apply to be a TradeMaster!
Main product image of Cadet Freestanding Bathtub Faucet w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom

Cadet Freestanding Bathtub Faucet w/ Lever Handle (Chrome)

SKU:
2764951.002
Rating:
(0)
Q&A:
(0)
Cadet Freestanding Bathtub Faucet w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom
$830.42 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
11-5/16" Depth
Product Highlight: Length (Inches)
11-5/16" Length
Product Highlight: Material
Metal
Product Highlight: Height (Inches)
43-1/16" Height
Product Highlight: Width (Inches)
6-15/16" Width

Description

–
Features:
  • Durability - Sturdy brass design ensures quality and reliability
  • Hand shower Slim and modern, uses 1.8 gpm/6.8 Lpm
  • Precise control - Metal lever handle offers smooth, easy motion

Specs

–
Application:

Residential

ADA:

No

Finish:

Chrome

Depth (Inches):

11-5/16"

Length (Inches):

11-5/16"

Country of Origin:

China

Number of Handles:

2

Flow Rate:

1.8 GPM

Material:

Metal

Flow Rate (GPM):

1.8

Series:

Colony Pro

Height (Inches):

43-1/16"

Width (Inches):

6-15/16"

Type:

Tub Filler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy