Apply to be a TradeMaster!
Main product image of Town Square S Washstand Towel Bar (Chrome)
Magnifying glass
Hover image to zoom

Town Square S Washstand Towel Bar (Chrome)

SKU:
3829000.002
Rating:
(0)
Q&A:
(0)
Town Square S Washstand Towel Bar (Chrome)
Magnifying glass
Hover image to zoom
$81.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • 31" x 22-1/2" x 35" (787 x 571 x 889 mm) when used with 0298 vanity tops
  • Towel bar is necessary accessory for 9056 washstands to be used with 0298 vanity tops
  • 1 year limited warranty

Specs

–
ADA:

No

Finish:

Chrome

Application:

Residential

Series:

Town Square S

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy