Apply to be a TradeMaster!
Baby Devoro Tank Complete w/ Coupling Components And Tank Trim (1.28Gpf / 4.8Lpf) w/ Right Hand Trip Lever (White)

Baby Devoro Tank Complete w/ Coupling Components And Tank Trim (1.28Gpf / 4.8Lpf) w/ Right Hand Trip Lever (White)

SKU:
4019828.020
Rating:
(0)
Q&A:
(0)
Baby Devoro Tank Complete w/ Coupling Components And Tank Trim (1.28Gpf / 4.8Lpf) w/ Right Hand Trip Lever (White)
$127.42 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
7-1/2" Depth
Product Highlight: Finish
White
Product Highlight: Mount
Floor
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Height (Inches)
13-1/16" Height
Product Highlight: Width (Inches)
17-5/16" Width

Description

–
Features:
  • High efficiency 1.28 gpf/4.8 Lpf tank
  • Right-hand chrome-plated trip lever
  • Includes coupling components

Specs

–
Depth (Inches):

7-1/2"

Finish:

White

Gallons Per Flush:

1.28

Mount:

Floor

Product Type:

Toilet Tank

Series:

Baby Devoro

Length (Inches):

7-1/2"

Height (Inches):

13-1/16"

Width (Inches):

17-5/16"

Application:

Commercial

Material:

Vitreous China

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy