Apply to be a TradeMaster!
Main product image of Regalyn Wall-Hung Sink With 4" Centerset, for Wall Hanger (White)
Magnifying glass
Hover image to zoom

Regalyn Wall-Hung Sink With 4" Centerset, for Wall Hanger (White)

SKU:
4869004.020
Rating:
(0)
Q&A:
(0)
Regalyn Wall-Hung Sink With 4" Centerset, for Wall Hanger (White)
Magnifying glass
Hover image to zoom
$679.68 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 46.24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Installation Type
Wall Hung
Product Highlight: Finish
White

Description

–
You'll find American Standard Commercial Sinks wherever durability, dependability and beauty are on call. In hospitals, prisons, schools, ballparks and hotels, from main street to industrial boulevard, American Standard stands proud.

Features:
  • Enameled cast iron material
  • Glossy porcelain finish
  • Supplied with hanger
  • Front overflow
  • Nominal Dimensions: 20" x 18" (508 x 457 mm)
  • Bowl Size: 15-1/2" (394 mm) wide, 9-7/8" (251 mm) front-to-back, 6" (152 mm) deep

Specifications:
  • Sink Front to Back Width: 17-15/16"
  • Sink Left to Right Length: 19-15/16"
  • Sink Overflow Location: Front
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Wall Hung

Material:

Cast Iron

Features:

Front Overflow

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy