Apply to be a TradeMaster!
Main product image of Edgemere 24" Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
Edgemere 24" Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
$78.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
25.8" Width
Product Highlight: Length (Inches)
24" Length

Description

–
Features:
  • Metal Construction for durability and long life
  • Concealed mounting with no exposed screws
  • Easy to Install: template included for mounting

Specs

–
Series:

Edgemere

Installation Type:

Wall Mount

Depth (Inches):

4"

Material:

Brass

Finish:

Matte Black

Width (Inches):

25.8"

Product Type:

Towel Bar

Length (Inches):

24"

Application:

Residential

Height (Inches):

1.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy