Apply to be a TradeMaster!
Main product image of Delancey Double Robe Hook (Polished Nickel)
Magnifying glass
Hover image to zoom

Delancey Double Robe Hook (Polished Nickel)

SKU:
7052210.013
Rating:
(0)
Q&A:
(0)
Delancey Double Robe Hook (Polished Nickel)
Magnifying glass
Hover image to zoom
$37.70 each
In Stock
In Stock
Get 14 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
2-3/16" Width
Product Highlight: Length (Inches)
4-1/16" Length
Product Highlight: Depth (Inches)
4-1/16" Depth
Product Highlight: Height (Inches)
3-15/16" Height
Product Highlight: Finish
Polished Nickel

Description

–
Features:
  • Concealed mounting with no visible screws for a clean look
  • Easy to install
  • Limited lifetime warranty

Specs

–
Installation Type:

Wall Mount

Series:

Delancey

Width (Inches):

2-3/16"

Length (Inches):

4-1/16"

Depth (Inches):

4-1/16"

Application:

Residential

Product Type:

Robe Hook

Height (Inches):

3-15/16"

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy