Apply to be a TradeMaster!
Main product image of 18 Towel Bar (Brushed Nickel)
Magnifying glass
Hover image to zoom
18 Towel Bar (Brushed Nickel)
Magnifying glass
Hover image to zoom
$69.55 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
18" Length

Description

–
Features:
  • BRASS BAR: Offers a premium look and feel
  • FROM THE ASPIRATIONS BATH COLLECTION: Adds the finishing touch to a coordinated bathroom design
  • ON-TREND FINISHES: Choose from a variety of durable finishes to complete your space
  • ALL METAL CONSTRUCTION: For lasting dependability
  • EASY INSTALLATION: Concealed mounting with no visible screws for a clean look

Specs

–
Finish:

Brushed Nickel

Length (Inches):

18"

Series:

Aspirations

Application:

Residential

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy