Apply to be a TradeMaster!
Main product image of Colony PRO 2-Handle Laundry Faucet 1.5 gpm/5.7 L/min (Chrome), 7074240.002
Magnifying glass
Hover image to zoom

Colony PRO 2-Handle Laundry Faucet 1.5 gpm/5.7 L/min (Chrome), 7074240.002

SKU:
7074240.002
Rating:
(0)
Q&A:
(0)
Colony PRO 2-Handle Laundry Faucet 1.5 gpm/5.7 L/min (Chrome), 7074240.002
Magnifying glass
Hover image to zoom
$80.81 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • ADA Compliant metal handles
  • Durable, long-lasting metal construction
  • 3-Hole Mount
  • Lead-free
  • Handles included
  • Limited lifetime warranty

Specs

–
Connection Type:

NPSM

Product Type:

Laundry / Utility Faucet

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Faucet Configuration:

Centerset

ADA:

Yes

Country of Origin:

Mexico

Number of Holes:

3

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Series:

Colony Pro

Application:

Residential

Number of Handles:

2

Handle Style:

Lever

Installation Type:

Deck Mount

Finish Family:

Chrome

Finish:

Polished Chrome

Type:

Manual

Spout Height:

4.6"

Flow Rate (GPM):

1.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy