Apply to be a TradeMaster!
Main product image of Studio S 24" Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
Studio S 24" Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
$70.85 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
Features:
  • Metal construction for durability and long life
  • Easy to install
  • Limited lifetime warranty

Specs

–
Length (Inches):

24"

Installation Type:

Wall Mount

Series:

Studio S

Product Type:

Towel Bar

Material:

Brass

Application:

Residential

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy