Apply to be a TradeMaster!
Main product image of Townsend 24" Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
Townsend 24" Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
$88.87 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
24" Length

Description

–
Features:
  • Metal construction for durability and long life
  • Limited lifetime warranty

Specs

–
Material:

Brass

Series:

Townsend

Product Type:

Towel Bar

Finish:

Matte Black

Installation Type:

Wall Mount

Length (Inches):

24"

Application:

Residential

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy