Apply to be a TradeMaster!
Main product image of Townsend Towel Ring (Matte Black)
Magnifying glass
Hover image to zoom
Townsend Towel Ring (Matte Black)
Magnifying glass
Hover image to zoom
$57.43 each
In Stock
In Stock
Get 78 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Height (Inches)
8.1" Height
Product Highlight: Finish
Matte Black
Product Highlight: Depth (Inches)
1.8" Depth
Product Highlight: Width (Inches)
7.2" Width

Description

–
Features:
  • Metal construction for durability and long life
  • Limited lifetime warranty

Specs

–
Series:

Townsend

Product Type:

Towel Ring

Material:

Metal

Application:

Residential

Height (Inches):

8.1"

Finish:

Matte Black

Depth (Inches):

1.8"

Width (Inches):

7.2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy