The Day Savers – A National Tradesmen Day Contest
Main product image of Townsend 24" Double Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom

Townsend 24" Double Towel Bar (Matte Black)

SKU:
7353224.243
Rating:
(0)
Q&A:
(0)
Townsend 24" Double Towel Bar (Matte Black)
Magnifying glass
Hover image to zoom
$167.94 each
In Stock
In Stock
Get 7 Mon, Aug 31
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
24" Length

Description

Features:
  • Metal construction for durability and long life
  • Limited lifetime warranty

Specs

Series:

Townsend

Application:

Residential

Finish:

Matte Black

Material:

Brass

Product Type:

Towel Bar

Length (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy