Apply to be a TradeMaster!
Main product image of Removable Vinyl Rim Guard for Florwell Service Sink, 7745811
Magnifying glass
Hover image to zoom

Removable Vinyl Rim Guard for Florwell Service Sink, 7745811

SKU:
7745811
Rating:
(1)
Q&A:
(0)
Removable Vinyl Rim Guard for Florwell Service Sink, 7745811
Magnifying glass
Hover image to zoom
$163.80 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
28" Length
Product Highlight: Width (Inches)
13" Width
Product Highlight: Depth (Inches)
28" Depth
Product Highlight: Height (Inches)
28" Height

Description

–
Features:
  • Vinyl Material
  • Removable

Specs

–
Length (Inches):

28"

Width (Inches):

13"

Application:

Commercial

Depth (Inches):

28"

Height (Inches):

28"

Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality

Product came as advertised, fit perfectly and seems to be of good quality.
Ducky
Washington
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy