Apply to be a TradeMaster!
Main product image of C Series 24" Towel Bar (Brushed Nickel)
Magnifying glass
Hover image to zoom
C Series 24" Towel Bar (Brushed Nickel)
Magnifying glass
Hover image to zoom
$72.73 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Features:
  • Metal construction for durability & long life. Brass Rod.
  • No exposed set screws.
  • Easy to Install
  • Chrome and PVD finishes will never tarnish.
  • Durability of Finishes: Chrome and PVD finishes will never tarnish

Specs

–
Length (Inches):

24"

Material:

Brass

Product Type:

Towel Bar

Application:

Residential

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy