Shop Resideo Sale
Main product image of 59 " Metal Showerhose (Brushed Nickel)
Magnifying glass
Hover image to zoom

59 " Metal Showerhose (Brushed Nickel)

SKU:
8888035.295
Rating:
(0)
Q&A:
(0)
59 " Metal Showerhose (Brushed Nickel)
Magnifying glass
Hover image to zoom
$70.13 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Material
Metal
Product Highlight: Height (Inches)
1/2" Height
Product Highlight: Length (Inches)
60" Length
Product Highlight: Depth (Inches)
60" Depth

Description

–
Features:
  • Compatible with all personal showers
  • Limited Lifetime Warranty Function & Finish
  • Not recommended to be used as an extension hose
  • Not recommended to be use as an extension hose

Specs

–
Finish:

Brushed Nickel

Width (Inches):

1/2"

Material:

Metal

Height (Inches):

1/2"

Length (Inches):

60"

Depth (Inches):

60"

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy