Apply to be a TradeMaster!
Main product image of Wall Supply/Shower Hose Elbow (Brushed Nickel)
Magnifying glass
Hover image to zoom

Wall Supply/Shower Hose Elbow (Brushed Nickel)

SKU:
8888037.295
Rating:
(0)
Q&A:
(0)
Wall Supply/Shower Hose Elbow (Brushed Nickel)
Magnifying glass
Hover image to zoom
$50.67 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1-9/16" Depth
Product Highlight: Length (Inches)
1-9/16" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Height (Inches)
3-3/4" Height

Description

–
Features:
  • Durable cast brass construction Excellent for high use applications with prolonged water use
  • Standard 1/2-inch threaded connection
  • Includes check valve
  • Limited lifetime warranty on function and finish
  • Includes Check Valve
  • (1500mm) shower hose; a FloWise Water Saving hand
  • shower; and a 25" slide bar.
  • Hand shower uses 40% less water than standard 2.5gpm hand showers.
  • Hand shower rated at 1.5gpm/5.7L/min. maximum flow rate.

Specs

–
Depth (Inches):

1-9/16"

Length (Inches):

1-9/16"

Application:

Residential

Material:

Brass

Finish:

Brushed Nickel

Height (Inches):

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy