Apply to be a TradeMaster!
Main product image of Decorum EverClean Wall-Hung Sink With Center Hole Only, for Concealed Arms or Wall Support (White)
Magnifying glass
Hover image to zoom

Decorum EverClean Wall-Hung Sink With Center Hole Only, for Concealed Arms or Wall Support (White)

SKU:
9024001EC.020
Rating:
(0)
Q&A:
(0)
Decorum EverClean Wall-Hung Sink With Center Hole Only, for Concealed Arms or Wall Support (White)
Magnifying glass
Hover image to zoom
$252.94 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Wall Hung
Product Highlight: Finish
White

Description

–
The Decorum Wall-Hung Bathroom Sink is 20" x 18" made with vitreous china and includes our innovative EverClean surface to help fight off grime keeping your sink cleaner, longer. Available with rear overflow or less overflow and recessed self-draining deck with minimal back splash. Concealed arm or wall support (wall hanger included). The Decorum Wall-Hung Bathroom Sink is both ADA and TAS compliant. Shown with Serin faucets (sold separately). Shown with drain grid (sold separately). Multiple configurations and sink drillings are available (see components list). Bowl sizes: 354 mm (13-15/16") wide, 325 mm (12-13/16") front to back, 127 mm (5") deep

EverClean™ surface is easier to keep clean, even after years of use. That means you spend less time cleaning and more time enjoying. The system incorporates a permanent glaze additive right into the circulation piping to protect the pipes from mold, mildew, algae and fungus that could cause deterioration or staining of the pipes.

Features:
  • Wall-hung sink
  • For concealed arm (by others) or wall support
  • Faucet holes – center hole only
  • EverClean® Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Rear overflow
  • Recessed self-draining deck
  • ADA and TAS compliant
  • Made of vitreous china

Specifications:
  • Sink Front to Back Width:18-3/8"
  • Sink Left to Right Length: 20"
  • Sink Overflow Location: Back
  • Sink Top to Bottom Depth: 5-13/16"
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Wall Hung

Material:

Vitreous China

Features:

Rear Overflow

EverClean Surface

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy